Beli dust seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Seal Dual Packing Dust USI Type
    Mulai

    Rp23.900

    NOK Seal Dual Packing Dust USI Type
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  2. NOK Dust Seal LBI Type
    Mulai

    Rp26.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  3. NOK Dust Seal LBH Type
    Mulai

    Rp20.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  4. Sakagami Wiper Seal SFR Type
    Mulai

    Rp17.900

    Sakagami Wiper Seal SFR Type
    Deskripsi:
    Low friction type for pneumatic cylinders of indoor applications. Protecting packings and cylinders bypreventing the penetration of dust from the outside. Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.Remarks- Wipers should be installed in the direction specified in the above schematic.- Consider adopting divided grooves if one-piece groove is technically adverse.- Refer to the ℓ dimension as it would be differed according to the type of packings to be used together.- Seals applicable to cylinders for indoor use are suitable for room atmosphere only. Avoid adopting these seats to heavy duty applications.- For ℓ(L) dimensions when using the dust seal alone, please refer to the SKY dimensions.
    atribut:
    • Material: NBR (RN912)
    • Pressure (MPa): 1
    • Temperature Range (°C): -30 to 100
    • Maximum Speed (m/s): 1
  5. NOK Dust Seal (standard) LBHK Type (Sil Debu)
    Mulai

    Rp25.900

    NOK Dust Seal (standard) LBHK Type (Sil Debu)
    atribut:
    • Type: LBHK
    • Material: Nitrile rubber (NBR)
  6. VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    Mulai

    Rp10.900

    VALQUA Oil Seal Hydraulic DH Type (Sil Oli)
    atribut:
    • Operating Pressure (kgf/cm²): 210
    • Material: PU 90°Green
    • Operating Speed (m/s): 1
    • Operating Temperature (°C): -20 to 80
  7. Hallite Rod Seal 601
    Mulai

    Rp20.900

    Hallite Rod Seal 601
    Deskripsi:
    DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
  8. NOK Seal Dual Packing Dust USH Type
    Mulai

    Rp19.900

    NOK Seal Dual Packing Dust USH Type
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  9. RYU Cup Brush
    Mulai

    Rp30.900

  10. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

  11. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  12. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  13. NOK Packing LBH Series
    Mulai

    Rp19.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  14. NOK Oil Seal Tipe TC
    Mulai

    Rp49.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  15. NOK Oil Seal MG Type (Sil Oli)
    52%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

  16. NOK Packing ISI Type
    Mulai

    Rp96.900

    NOK Packing ISI Type
    atribut:
    • Type: PUR
  17. Sakagami Seal Wiper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  18. NOK Packing DSI Series
    Mulai

    Rp28.900

    NOK Packing DSI Series
    atribut:
    • Material: Lip part/iron rubber (polyurethane rubber)
Daftar Harga dust seal Terbaru March 2026
NOK Seal Dual Packing Dust USI TypeRp23.900
NOK Dust Seal LBI TypeRp26.900
NOK Dust Seal LBH TypeRp20.900
Sakagami Wiper Seal SFR TypeRp17.900
NOK Dust Seal (standard) LBHK Type (Sil Debu)Rp25.900
VALQUA Oil Seal Hydraulic DH Type (Sil Oli)Rp10.900
Hallite Rod Seal 601Rp20.900
Tajima Pisau CutterRp56.900
NOK Seal Dual Packing Dust USH TypeRp19.900
RYU Cup BrushRp30.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait